missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Sapphire Pipette Tip, Non-Sterile
Greiner Bio-One Sapphire Pipette Tips - Universal fit for all common pipettes, free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins), and non-cytotoxic.
48.25 EUR - 63.55 EUR
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Model | Standard |
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
17374770
|
Greiner Bio-One
|
10 μL | 0.5, 2, 10 μL | 31 mm | 1.22 in. |
63.55 EUR
Pack of 1000 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
17394770
|
Greiner Bio-One
|
200 μL | 10, 50, 100 μL | 51 mm | 2.01 in. |
48.25 EUR
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
17304780
|
Greiner Bio-One
776350 |
300 μL | 10, 50, 100 μL | 60.2 mm | 2.37 in. |
52.75 EUR
Pack of 1000 |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
17314780
|
Greiner Bio-One
777350 |
1000 μL | 200, 500, 1000 μL | 82 mm | 3.23 in. |
59.10 EUR
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
Description
- Universal fit for all common pipettes including multi-channel pipettes
- Free of detectable DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins)
- Non-cyctotoxic
- Accuracy & precision according to ISO 8655
- Made from highly transparent virgin polypropylene
- Easy-to-read graduation for quick volume checks
- Full traceability
- Manufactured in the EU (Austria) and tested in accordance with international standards
Specifications
Non-filtered | |
Clear | |
Standard | |
Free of DNase/RNase/hDNA/PCR-Inhibitors/Pyrogens (Endotoxins); Non-cyctotoxic | |
Bulk | |
Socorex™, Brand™, Gilson™ Pipetmax™, Eppendorf Reference, Eppendorf™ Research™ | |
Sapphire |
Non-sterile | |
Autoclavable | |
ISO 9001; ISO 8655-6; ISO 10993-5 | |
Manual Liquid Handling | |
Single-use | |
Yes | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title