Learn More
Sartorius Nutrient Pad Sets (NPS) for Microsart™ e.motion Dispenser
Shop All Sartorius ProductsDescription
Sartorius Nutrient Pad Sets are sterile, dehydrated culture media designed for use with membrane filter methods. Each Nutrient Pad Set includes the appropriate membrane filters (in 47 or 50mm diameters), which are also sterile and individually packaged. Just moisten the Nutrient Pads with sterile and demineralized (or distilled) water and they are immediately ready to use. They comply with international regulations and recommendations including, but not limited to: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA.
- Trouble-free storage up to 24 months
- Economical -- time and cost savings
- Easy handling
- Validation guide available
Specifications
Specifications
| Certifications/Compliance | DIN and ISO standards |
| Color | Green |
| Form | Dehydrated |
| Manufacturing Origin | Germany |
| Media Type | TGE |
| Product Type | Microbiology Media |
| Sterility | Sterile |
| Test Type | Microbial Detection |
| For Use With (Application) | Total colony count |
| Grid Color | Dark Green |
| Show More |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.