missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ ScienceLine™ Metal Combination Electrode
SI Analytics™ ScienceLine™ Metal Combination Electrode with Silver/Silverchloride reference system, plug head, and connection cable.
Brand: SI Analytics™ 285102343
This item is not returnable.
View return policy
Description
- Reference system: Silamid™
- Glass shaft
- Fixed Cable: 1 m long, with plug A acc. to DIN 19262 or with BNC plug
Specifications
Sensor: Ag, cap, 5 mm diameter | |
Ceramic | |
Electrolyte L 2114, Ag / AgCl ref | |
120 mm |
Plug Head | |
Metal Combination Electrode | |
-5°C to +100°C | |
12 mm |