missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Scroll Vacuum Pump

Product Code. p-6977005 Shop All Labconco Corporation Products
Click to view available options
Flow Rate:
189 L/min.
195 L/min.
Electrical Requirements:
115 V 50/60 Hz
230 V 50/60 Hz
Weight (Metric):
26.8 kg
28 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17510775

Brand: Labconco™ 7587000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with FreeZone™ Freeze Dry Systems - Oil-free, dry pumps requiring very little maintenance. Labconco™ Scroll Vacuum Pump is dry pump that use two spiral scrolls to compress air and vapors and move them toward exhaust.

  • Scroll recommended be changed every 40,000 hours of use
  • Handle water vapor better than most types of pumps and make significantly less noise during operation
  • Displacement capacity of 189 to 195L/min., dependng on the Hz of operation
  • Completely oil-free pumps with true hydrocarbon-free design
  • All models feature acid-resistant Chemraz™ valves and stainless steel fittings for corrosion-resistance
  • Have an inverter so voltage operation may be changed in field if needed
  • Vacuum outlet is 1.9cm (0.75 in.) OD
  • May be used with aqueous and solvent samples including acetonitrile, as well as concentration applications

Specifications

Max. Vacuum <7 x 10-3 mBar
Includes 115V and 230V power cords
Electrical Requirements 115 V 50/60 Hz
Depth (Metric) 50.8 cm
Weight (English) 59 lb.
Weight (Metric) 26.8 kg
Flow Rate 195 L/min.
For Use With FreeZone™ Freeze Dry Systems
Overall Height (English) 15 in.
Overall Height (Metric) 38.1 cm
Overall Width (English) 12 in.
Overall Width (Metric) 30.4 cm
Pump Type Vacuum Pump
Maximum Pressure 1 atm
Voltage 115 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.