missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Secure-T Clear Open
Blender bag with open top designed to withstand the most demanding laboratory homogenizer tests.
Brand: LABPLAS SCLO1520
This item is not returnable.
View return policy
Description
- Secure-T open sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
- Easy to use
- Transparent to ensure full visibility of the sample
- Available in multiple sizes
- Thickness: 76.2 microns
Specifications
Blender Bag | |
Clear | |
Sterile | |
Yes | |
3 mil. | |
15 in. | |
20 in. |
Not Autoclavable | |
Single-use | |
76.2 μm | |
500/Cs. | |
381 x 508 mm | |
381 mm | |
508 mm |