missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Secure-T Writing Area
Blender bag with open tear-off protection strip and writing area designed to withstand the most demanding laboratory homogenizer tests.
Brand: LABPLAS SCR-7012
This item is not returnable.
View return policy
Description
- Secure-T sterile homogenizer bags are designed to withstand the most demanding laboratory tests.
- Tear-off protection strip
- Easy to use
- Transparent to ensure full visibility of the sample
- Writing area for ease of labeling samples
Specifications
Blender Bag | |
Clear with White Block | |
Sterile | |
Yes | |
3 mil. | |
7 in. | |
12 in. |
Not Autoclavable | |
Single-use | |
76.2 μm | |
1000/Cs. | |
178 x 305 mm | |
178 mm | |
305 mm |