missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide
GREENER_CHOICE

The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

Brand:  Keystone Cleanroom Products BGT2A1420SS

 View more versions of this product

Product Code. 17708007

  • 2995.00 EUR / Pack of 250
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment
Specifications

Specifications

Autoclavable
7.6 L
Self-seal
Single-use
Pharmaceutical Equipment and Components
Tyvek
Yes
Up to 125°C
20 in.
14 in.
258 oz.
Certificate of Conformance
White
Steam Sterilization
Steam Sterilization Indicator
Non-sterile
Up to 250°F
5.30 mil
50.8 cm
35.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers