missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Glass Lined Bulkhead Unions with Locknut
Click to view available options
Diameter (Metric) Inner:
0.4 mm
0.5 mm
0.8 mm
Description:
0.25 mm restriction (at one end)
0.35 mm restriction (at one end)
No restriction
Unit Size:
Each
Description
- Allows plate mounting of union
- For use with fused silica
- Low dead volume
- High temperature applications
Specifications
Specifications
| Type | Bulkhead Union |
| Includes | Two ferrules, two nuts |
| Description | 0.25 mm restriction (at one end) |
| Material | Glass-lined Stainless Steel |
| Diameter (Metric) Inner | 0.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction