missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica Chromabond NH2 Adsorbent
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
100 g
Unit Size:
100g
Description
Macherey-Nagel Silica Chromabond NH2 Adsorbent, Quantity: 100 g, Particle Size: 45 um, For Use With: Trace Elements, Lipids, pH Range: 2 to 8, Pore Size: 60 A, Surface Area: 500 m2/g
Specifications
Specifications
| Quantity | 100 g |
| For Use With (Application) | Trace Elements, Lipids |
| Product Type | Chromabond NH2 Adsorbent |
| Particle Size | 45 μm |
| Material | Silica |
| pH Range | 2 to 8 |
| Pore Size | 60 Å |
| Surface Area (Metric) | 500 m2/g |
| Stationary Phase | Amino (NH2) |
| Format | Adsorbent |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction