missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Essentials High-Purity Solid Silicone Stopper
Stop particle buildup with this High-Purity Solid Silicone Stopper.
Brand: Cole-Parmer™ Essentials 62994-42
This item is not returnable.
View return policy
Description
- Constructed of high-purity silicone to resist particle build-up.
- Translucent silicone stoppers are especially suited for procedures demanding high purity, such as tissue culture work and food science applications.
- Food-grade quality stoppers are nontoxic, chemically inert, and resist particle buildup.
- Withstand repeated sterilization, as well as temperatures from -76 to +392°F (-60 to +200°C).
- Peak at 428°F (220°C).
- European size (DIN no.) is noted on stopper.
- FDA compliant.
- Autoclavable.
Specifications
Chemically Inert Stopper | |
1 Ea. | |
Autoclavable | |
64.5 mm | |
Silicone |
74D | |
-60°C to +200°C | |
Translucent | |
75.5 mm | |
Silicone Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction