missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Silo Rocket Sampler
Ideal for sampling pharmaceuticals, cosmetics and food stuffs. Sampling Systems™ Silo Rocket Sampler allows rapid point sampling of powders and granules in silos, tankers and in general bulk bins.
2015.00 EUR - 2045.00 EUR
Specifications
Product Type | Sampler |
---|---|
Material | Stainless Steel (316L) |
Capacity (Metric) | 500 mL |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15879301
|
Sampling Systems™
1985A-1000 |
1000 mm |
2015.00 EUR
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
15889301
|
Sampling Systems™
1985A-1500 |
1500 mm |
2025.00 EUR
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
15899301
|
Sampling Systems™
1985A-2000 |
2000 mm |
2045.00 EUR
Each |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||||
Description
- Manufactured in 316L stainless steel
- Available in different lengths
- Easy to clean
- For large samples
Specifications
Sampler | |
Stainless Steel (316L) | |
500 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title