missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Sleeve Sampler Handles and Extension Rods

Sampling Systems™ Sleeve Sampler Handles and Extension Rods have been designed to be extremely strong and robust to allow samples to be taken from depths up to 6m.

186.00 EUR - 214.00 EUR

Specifications

Product Type Sleeve Sampler
Material Stainless Steel (316L)
Finish Bright
View More Specs

Products 3
Product Code Brand Length (Metric) Description Price Quantity & Availability  
Product Code Brand Length (Metric) Description Price Quantity & Availability  
12937895
View Documents
Sampling Systems™
1035A-1000
1000 mm Heavy Duty Handle
193.00 EUR
Each
Estimated Shipment: 25-02-2025
to see stock.
Add to basket
 
15889201
View Documents
Sampling Systems™
1035A-1500
1500 mm Heavy Duty Handle
214.00 EUR
Each
Estimated Shipment: 19-03-2025
to see stock.
Add to basket
 
15899201
View Documents
Sampling Systems™
1035E-1000
1000 mm Heavy Duty Extension Rod
186.00 EUR
Each
Estimated Shipment: 19-03-2025
to see stock.
Add to basket
 
Description

Description

  • Made from high quality 316L stainless steel
  • Bright finish
  • Single Point
  • Easy to use
Specifications

Specifications

Sleeve Sampler
Stainless Steel (316L)
Bright
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.