missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LevGo™ Paper Weigh Boats
LevGo™ Paper Weigh Boats are a truly green solution to sample weighing. They are made from FSC™ certified (FSC™ mix credit) paper (Eco-IN) and when disposed of in the standard waste stream they will naturally biodegrade (Eco-OUT). Controls contents like a polystyrene weigh boat.
Brand: LevGo™ 120626
This item is not returnable.
View return policy
Description
Control contents like a polystyrene weigh boat.
- An alternative to regular weighing papers as they are much easier to handle
- Eco-IN/Eco-OUT: made from FSC™ Mix certified paper that will naturally biodegrade
- Grease proof paper meets FDA 21 CFR 176.170 (contact with aqueous and fatty foods) and 2I CFR 176.180 (contact with dry foods)
- Compatible with heat applications with a temperature limitation of 2I0°C
- Available in a small and medium in both brown for light colored samples and white for dark samples
Specifications
Brown | |
Paper | |
Weighing Boat | |
Scale | |
95.25 mm | |
25.4 mm |
Single-use | |
Square | |
Meets FDA 21 CFR 176.170 (aqueous and fatty foods) and CFR 176.180 (contact with dry foods) | |
Large | |
95.25 mm |