missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Snap Top Caps™

214.00 EUR - 261.00 EUR

Specifications

Color Clear
Type Snap Cap
Closure Size 11 mm
For Use With (Equipment) Snap Ring/Crimp Top 12 x 32 mm Vials with 11 mm Crimp Finish
View More Specs

Products 2
Product Code Brand Material Price Quantity & Availability  
Product Code Brand Material Price Quantity & Availability  
10656611
View Documents Promotion Details
JG Finneran Associates™
5240-11
PTFE, Butyl Rubber
214.00 EUR
Pack of 1000
Estimated Shipment: 22-11-2024
to see stock.
Add to basket
 
10558122
View Documents Promotion Details
JG Finneran Associates™
5260-11
PTFE, Silicone
261.00 EUR
Pack of 1000
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

Clear
Snap Cap
11 mm
Snap Ring/Crimp Top 12 x 32 mm Vials with 11 mm Crimp Finish
Videos
SDS
Documents

Documents

Product Certifications