missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Sodium Chloride Hydrometer
The Sodium Chloride Hydrometer measures the percentage of sodium chloride.
33.60 EUR
Specifications
Type | Salt Hydrometer |
---|---|
Length (Metric) | 30.5 cm |
Temperature of Standardization | 15.5°C (60°F) |
Product Code | Brand | Sodium Chloride Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sodium Chloride Range | Price | Quantity & Availability | |||||
17856553
|
VEE GEE
6611-2 |
0 to 26.5% by Weight |
33.60 EUR
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
17886553
|
VEE GEE
6611-1 |
0 to 100% by Saturation |
33.60 EUR
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
- Calibration for use at 15.5°C/60°F
- Approx. Length: 305 mm
Specifications
Salt Hydrometer | |
30.5 cm | |
15.5°C (60°F) |