missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 1.2M, Reagecon™
Click to view available options
Quantity:
25 L
Specifications
Specifications
Concentration | 1.2M |
Quantity | 25 L |
Safety and Handling
Product Identifier
- SODIUM HYDROXIDE 1.2N (1.2M)
- Danger
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P405-Store locked up.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : Sodium Hydroxide
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'