missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sorvall BIOS 16 Adapters
Shop All Thermo Scientific Products
Click to view available options
Tube Type:
5/7 mL Blood Collection Tube
500 mL Conical Bottle
Conical
Standard Microplate or Deepwell Plate
No. of Places:
1
11
26
5 Microplates or 1 DW Plate
52
Unit Size:
Each
Pack of 2
Description
Adapters dedicated to Thermo Scientific Sorvall BIOS 16 centrifuges, dedicated to large volume and bioprocessing applications. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). They are available as set of 2 adapters.
Thermo Scientific Sorvall BIOS 16 centrifuges include features that not only help enhance reliability, but make them much simpler to use. Whether you require outstanding capacity or high performance for application flexibility, they offer features that will help maximize productivity—and when combined with our space-saving footprint, one of these options is sure to be a perfect fit in your bioprocessing facility. These adapters fit into the 2000 mL buckets of the 6x2000 mL rotor (Part Number 75003962) and 2000 mL buckets of the 8x2000 mL rotor (Part number 75003982) equipped with 2000 mL buckets (Part number 75003964). These adapters are available as set of 2 adapters.
Specifications
Specifications
| Type | Adapter |
| Tube Type | Standard Microplate or Deepwell Plate |
| Capacity | 5 Microplates or 1 DW Plate |
| For Use With (Equipment) | Microplates |
| No. of Places | 5 Microplates or 1 DW Plate |
| No. per Pack | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction