missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -50°/+70°C (-58°/+158°F) External
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.
Brand: H-B Instrument™ B60900-0200
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.
Requires : LR44 battery
This item is not returnable. View return policy
Description
- Features include minimum & maximum temperature reading memory, dual/triple display, high & low temperature alarms and one/two waterproof cables
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01)
- Includes multi-language instructions and statements of traceability (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized and CE marked, with NIST- and DKD-traceable calibration
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
0°, 50°C | |
1.8 x 3.5 x 1.8 in. (44.5 x 8.9 x 4.45 cm) | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
Waterproof | |
Refrigerator Thermometer | |
-50°C | |
Yes |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Temperature Calibration and Verification; Wet and Dry Environments | |
Plastic | |
0.1°C/°F | |
70°C | |
-50°C to +70°C External; -10°C to +50°C Internal | |
±1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction