missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectroline™ MiniMAX™ UV Lamps
Click to view available options
Wavelength:
365 nm
365/254 nm
365/254 nm
Wattage:
4 W
5 W
Unit Size:
Pack of 365
Description
Includes
AC adapter, nylon carrying strap and nylon travel pouch.
- Unique shadow box design blocks room light and makes materials glow brighter
- Provides 4 to 6 hours of use
- Powered by four 1.5-volt AA alkaline batteries (not included)
- Slide-out compartment allows for quick, effortless battery replacement
- Sliding light shield for trouble-free tube changing
Specifications
Specifications
| Wattage | 5 W |
| Wavelength | 365/254 nm |
| Includes | AC adapter, carrying strap and pouch |
| Packaging Quantity | 1 Ea. |
| Required Accessories | (4) AA Batteries |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction