missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Hypodermic Needles
Designed for patient comfort in a broad array of sizes. B Braun™ Hypodermic Needles provide a smooth surface with light silicone coating designed to minimize discomfort.
Brand: B Braun™ 4665503
This item is not returnable.
View return policy
Description
Unique, highly automated grinding and polishing process and low-friction lubrication is designed to achieve unequaled sharpness and ease of penetration. Transparent hub design provides high visibility to detect flashback.- Color-coded hubs conform to ISO 6009 for easy identity
- Wide range of diameters and lengths
- Gauges from 18G to 27G
- Ultra-sharp, tri-beveled stainless steel designed to result in minimal pain
Specifications
Polypropylene (Hub), Stainless Chromium Nickel Steel | |
21 G | |
For minimal pain upon puncture, single use | |
Needle | |
Ultra-sharp Long Tri-bevel |
Green | |
0.8 mm | |
Yes | |
50 mm | |
Sterile |