missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Barbed Fitting Y-Connector
Click to view available options
Hose Barb:
1/8 in.
Unit Size:
Each
Description
- Designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
Specifications
Specifications
| Material | Stainless Steel |
| Overall Length (English) | 1 in. |
| Hose Barb | 1/8 in. |
| Width (English) | 1/2 in. |
| Product Type | Barbed Y-Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction