missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Stainless Steel Micro-Dissecting Forceps
Use these forceps for a variety of applications. Schneider Gerd™ Stainless Steel Micro-Dissecting Forceps are designed for optimal grip and precision.
19.00 EUR - 23.00 EUR
Specifications
Material | Stainless Steel |
---|---|
Length (Metric) | 110 mm |
Product Type | Forceps |
Quantity (No. per Case) | Each |
Type | Micro-dissecting Forceps |
Product Code | Brand | Tip Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tip Style | Price | Quantity & Availability | |||||
10244811
|
Schneider Gerd™
171 |
Curved, Fine |
23.00 EUR
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
10738312
|
Schneider Gerd™
161 |
Straight, Fine |
19.00 EUR
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
- Stainless Steel Laboratory Forceps with straight or curved tips
- Ideal for dissection and general lab applications
Specifications
Stainless Steel | |
Forceps | |
Micro-dissecting Forceps |
110 mm | |
Each |