missing translation for 'onlineSavingsMsg'
Learn More

GFL Gesellschaft Fuer Labortec™ Stainless Steel Waterbath

Product Code. 10727841
Click to view available options
Weight (Metric):
9 kg
12 kg
14 kg
17 kg
Capacity (Metric):
7 L
14 L
20 L
21 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10727841

Brand: GFL Gesellschaft Fuer Labortec™ 1003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this water bath for incubations and inactivations of cultures. GFL Gesellschaft fuer Labortec™ Stainless Steel Waterbaths are ideal for warming bacteriological media, processing chemical reactions or thawing frozen samples.

  • Compact, low-wear drive mechanism
  • Housing made of electrolytically galvanized, powder-coated steel sheet
  • DC motor with overload protection drives the unit
  • Open-loop electronic speed control, stepless
  • Constant speed during continuous operation
  • Clearly laid out control panel for easy operation: main switch with control lamp, rotary selector switch for setting and LED display for speed indication
  • Lever for the stopping device of the rotating rack, which guarantees easy clamping of the sample vessels
  • Rotating rack with ball bearings on both sides, able to accommodate a max. of 12 flasks/vessels, round or square/rectangular, up to a diameter of 110mm and a height of 270mm, in four planes, each plane with four holding frames
  • Drive is implemented via a v-belt and a sliding hub
  • Holding frame for safe, secure clamping of the sample vessels, made of stainless steel

Specifications

Ambient Temperature 5°C to 99.9°C
Controller Type Microprocessor
Description Waterbath
Capacity (Metric) 14 L
For Use With (Equipment) Incubations and inactivations of cultures
Temperature Range Ambient +5° to 99.9°C
Display Digital LED
For Use With (Application) Incubation/Inactivation
Material Stainless Steel
Temperature Accuracy ±0.1°C at 50°C
Dimensions (D x W x H) 440 x 500 x 255 mm
Dimensions (D x W x H) Interior 245 x 400 x 145 mm
Width (Metric) 440 mm
Width (Metric) Interior 245 mm
Height (Metric) 255 mm
Height (Metric) Interior 145 mm
Depth (Metric) 440 mm
Depth (Metric) Interior 245 mm
Weight (Metric) 12 kg
Voltage 230 V
Wattage 1.5 kW
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.