missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Sterican™ Syringe Needles
Click to view available options
Needle Gauge:
21 G
Unit Size:
Pack of 100
Description
- Stainless chrome nickel steel
- Smooth surface, slightly siliconized
- Polypropylene transparent luer lock shoulder
- Color coding identifies the outer diameter of the needle (ISO 6009)
- 3-facet grinding provide minimal pain upon puncture
- Long grinding for easy puncture of normal veins
- Short grinding for puncture of hard veins
Specifications
Specifications
| Material | Polypropylene (Hub), Stainless Chromium Nickel Steel |
| Color | Dark Green |
| Needle Gauge | 21 G |
| Diameter (Metric) Outer | 0.80 mm |
| Length (Metric) Needle | 25 mm |
| Needle Point Style | Tri-Bevel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction