missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Sterile Petri Dish
The Sterile Petri Dish is a disposable planar, clear Petri dish designed for routine laboratory work.
275.00 EUR - 284.00 EUR
Specifications
Autoclavable | Not Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Clear |
Disposable | Single-use |
Gridded | Not Gridded |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16697872
|
KARTELL
0036800 |
60 mm |
275.00 EUR
Pack of 1000 |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
10051001
|
KARTELL
0036100 |
120 mm |
284.00 EUR
Pack of 320 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
Description
- Disposable planar, clear Petri dishes in PS.
- Ventilated and radiation- sterilized.
- Designed for routine lab work, bacteriological research.
- CE Marked.
- With aeration notches on the lid to prevent condensation formation.
- Beta-ray sterilization
- Designed for routine lab work, bacteriological research.
- Gas exchange outside Petri dish is reduced thanks to the absence of notches.
Specifications
Not Autoclavable | |
Clear | |
Not Gridded | |
Circular | |
Non-treated | |
1 |
Flat | |
Single-use | |
Polystyrene | |
Sterile | |
Petri Dish |