missing translation for 'onlineSavingsMsg'
Learn More

PROSAT™ Sterile Polynit Heatseal Wipes

Wipes presaturated with 70% IPA/30% DI Water

Brand:  PROSAT™ PSPS0091SZ

Product Code. 16897266

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Made of 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe.
  • Clean nonabrasive edge that allows full utilization of the wipe surface.
  • Chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning.
  • Laundered and packaged in an ISO Class 4 cleanroom.
  • Presaturated with 70% USP grade isopropanol and 30% deionized water, presaturation greatly reduces solvent usage and reduces the VOCs associated with spraying IPA.
  • Maximizes process control and improves consistency between operators.
  • Gamma irradiated and validated per AAMI Guidelines to a 10-6 SAL, so can be used in the highest grade life science cleanrooms.
  • Provided in convenient and easy to use peel and reseal pouches.
  • The resealable pouch with the option of a small number of wipes per pouch helps reduce waste and control saturation volume and cleanliness.
  • Heatsealed edges allow full utilization of wipe surface
  • Small number of wipes per resealable pouch helps eliminates waste
  • Presaturated wipe reduces VOC emissions and solvent use
  • Resealable pouch preserves cleanliness and solvent saturation levels
Specifications

Specifications

Pre-saturated Wipe
300 mm
300 mm
Not Autoclavable
White
Laser Cut
Biosafety Cabinets, Laminar Flow Hoods, SS Benches / Tables
Sterile
12 in.
12 in.
Polyester Knit (Heavy-Weight)
140
Single-use
Product Lay Down or Pick up/Contamination Control
70% IPA/30% DI Water
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers