missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Powder Lance Samplers
A simple puncture, rotate, and withdraw motion allows cross sectional sampling of non-flowing, bulk powders. Available in three lengths.
195.86 EUR - 353.54 EUR
Specifications
Material | HDPE |
---|---|
Disposable | Single-use |
Sterility | Sterile |
Quantity | 20/Pk. |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
16602824
|
Bel-Art™
F36974-0420 |
75 mL | 40 cm |
195.86 EUR
Pack of 20 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
16612824
|
Bel-Art™
F36974-0600 |
125 mL | 60 cm |
278.34 EUR
Pack of 20 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||||
16622824
|
Bel-Art™
F36974-0950 |
200 mL | 95 cm |
353.54 EUR
Pack of 20 |
Estimated Shipment: 04-02-2025
Log in to see stock. |
||||
Description
- Open blade works well with sticky, cohesive powders
- Rounded edges help hold sample in place
- Made from FDA and EU conforming materials
- Safe for food, drug and cosmetic use
- High density polyethylene (HDPE) lance is heat sealed in individual polyethylene bag
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
HDPE | |
Single-use | |
Sterile | |
20/Pk. |