missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ HDPE PharmaScoops™
Sampling and dispensing powders and granules is made easy when you use SteriWare™ HDPE PharmaScoops™.
Brand: Sampling Systems™ 8045H-250
This item is not returnable.
View return policy
Description
- The Sampling Systems range of disposable scoops have been specially designed and manufactured for hygienic industries.
- The scoops are made from food grade HDPE and are widely used in pharmaceutical, food and chemical industries.
- All SteriWare™ PharmaScoops™ are made and packed in a Cleanroom in the UK.
- You can use a SteriWare™ PharmaScoop™ for sampling and dispensing powders and granules.
- They are found in dispensaries, laboratories and production areas all over the world.
- Our high quality range scoops are supplied individually bagged and are available in both sterile and non sterile versions.
- This HDPE version gives superior chemical resistance over many other grades of plastic.
- Our sterile, disposable Scoops (spades) are perfect for sampling, laboratory and production work.
- Each scoop is individually packed in a special high quality bag.
- The complete scoop range is manufactured and then packed in in a class 10,000 cleanroom to ensure cleanliness.
- Simply unwrap the scoop and use straight from the bag.
- Made from lightweight HDPE.
- This is FDA and EU compliant with full batch traceability.
- The material is BSE/TSE free.
- The sterile version is SAL 10-6
- Wide range of sizes from 30 mL to 1000 mL
- Sampling and dispensing is made easy when you use a SteriWare™ HDPE PharmaScoop™ from Sampling Systems.
Specifications
HDPE | |
Single-use | |
Translucent |
250 mL | |
Non-sterile | |
Individually Bagged |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction