missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Straight Burette Stopcock for Burette
Shop All Brand Products
Click to view available options
For Use With (Equipment):
2 to 10 mL Burette
25 mL Burette
50 mL Burette
Unit Size:
Each
Description
- Stopcock housing with precision Borosilicate Glass 3.3 burette tip
- Interchangeable borosilicate glass key with retention device
- Stopcock size 3NS/12
Specifications
Specifications
| Type | Burette Stopcock |
| Material | Borosilicate Glass (3.3) |
| For Use With (Equipment) | 2 to 10 mL Burette |
| Includes | Glass Key |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction