missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 20%, Chem Lab™
Click to view available options
Quantity:
5 L
Specifications
Specifications
Appearance | Colorless |
pH | <1 |
Composition | Sulfuric acid 20 vol. % solution |
Concentration | 368g H2SO4/l H2O |
Density | 1.22g/mL |
Odor | Odorless |
Quantity | 5 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'