missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 2M, Chem Lab™
Click to view available options
Quantity:
1 L
Unit Size:
1 L
Specifications
Specifications
| Appearance | Colorless |
| pH | <1 |
| Composition | Sulfuric acid 2 mol/L |
| Concentration | 196.16g H2SO4/l H2O = 4 N (±0.008/20°C) |
| Density | 1.12g/mL |
| Odor | Odorless |
| Quantity | 1 L |
| Physical Form | Liquid |
| Solubility Information | Soluble in Water |
Safety and Handling
Product Identifier
- Sulfuric acid 2 mol/l
- Danger
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : sulphuric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction