missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 4M, Chem-Lab
Click to view available options
Quantity:
1 L
10 L
Description
Sulfuric acid is a highly corrosive, strong mineral acid that shows different properties depending upon its concentration. It is a pungent-ethereal, colorless to slightly yellow viscous liquid. Sulfuric acid is a diprotic acid that is hygroscopic. Concentrated sulfuric acid has strong dehydrating and oxidizing properties. Dilute sulfuric acid is a good electrolyte.
Specifications
Specifications
pH | <1 |
Color | Colorless |
Composition | 392.32g H2SO4 per 1L H2O |
Melting Point | 0°C |
Boiling Point | 100°C |
Concentration | 4mol/L |
Density | 1.23g/mL |
Odor | Odorless |
Packaging | Polyethylene |
Normality | 8N (±0.016, 20°C) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'