missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Super Duty SMS Autoclave Bag
GREENER_CHOICE

This product's superior barrier prevents liquid and microbial penetration.

Brand:  Keystone Cleanroom Products BGSMS6SS2126

 View more versions of this product

Product Code. 17842507

  • 1700.00 EUR / Pack of 250
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Convenient, time saving self-seal closure system
  • Significant improvement versus cutting and wrapping with sheets and tape
  • Manufactured and packaged in a certified ISO6 Cleanroom
  • Strong, rip and tear resistant 50 gsm SMS material
  • Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
  • Made in the USA
Specifications

Specifications

88 gsm
Autoclavable
14.4 L
Self-adhesive
Single-use
Non-woven Fabric
88 gsm
88 gsm
66 cm
53.3 cm
Autoclave Bag
486 oz.
CoC
Dark Blue
Steam Sterilization
Non-sterile
Yes
26 in.
21 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers