missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Super Duty SMS Autoclave Bag
This product's superior barrier prevents liquid and microbial penetration.
Brand: Keystone Cleanroom Products BGSMS6SS2424
This item is not returnable.
View return policy
Description
- Convenient, time saving self-seal closure system
- Significant improvement versus cutting and wrapping with sheets and tape
- Manufactured and packaged in a certified ISO6 Cleanroom
- Strong, rip and tear resistant 50 gsm SMS material
- Sub packed into sealed labeled poly bags with manufacturing lot number and date of manufacture for traceability
- Made in the USA
Specifications
88 gsm | |
Autoclavable | |
15 L | |
Self-adhesive | |
Single-use | |
Non-woven Fabric | |
88 gsm | |
88 gsm | |
61 cm | |
61 cm |
Autoclave Bag | |
510 oz. | |
CoC | |
Dark Blue | |
Steam Sterilization | |
Non-sterile | |
Yes | |
24 in. | |
24 in. |