missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 250 μL Low Retention Pipette Tips
These low retention pipette tips with UltraFine™ points come in resealable bags or racks.
24.10 EUR - 72.65 EUR
Specifications
Volume (Metric) | 250 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Product Code | Brand | Format | Sterility | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Quantity | Price | Quantity & Availability | |||
17517876
|
Labcon™
1166-965-006-9 |
Rack, 96 | Sterile | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
72.65 EUR
Pack of 960 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
17507876
|
Labcon™
1166-960-006-9 |
Rack, 96 | Non-sterile | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
61.90 EUR
Pack of 960 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
17577866
|
Labcon™
1166-250-000-9 |
Refill | Non-sterile | 480 Tips/Refill, 10 Refills/Cs. | |||||
17587866
|
Labcon™
1166-260-000-9 |
Refill | Non-sterile | 960 Tips/Refill, 10 Refills/Cs. |
40.80 EUR
Pack of 960 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
17597866
|
Labcon™
1166-800-000-9 |
Bagged | Non-sterile | 1000 Tips/Bag, 10 Bags/Cs. | |||||
Description
SuperSlik™ Low Retention tips UltraFine™ Point Fits Popular 250 uL Pipettes Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) Polypropylene USP Class VI resin Autoclavable 52.1 mm H. Made in USASpecifications
250 μL | |
Clear | |
2 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Micropipetting | |
Single-use | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
52.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Manufactured with 93% Renewable Energy | |
No |