missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Phenolic Screw Cap with Hole
Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
Brand: SVL 701-43
42.51 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- Phenolic screw caps (with hole) and sealing rings designed to provide a sliding joint
- Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
- Sealing rings manufactured from silicone rubber and sheathed with PTFE for protection against chemical attack
- Wide range of sizes for use with tubing from 4.0mm to 32. 8mm
Specifications
43 mm | |
Screw cap | |
Inserting thermometers, Glass tubing etc. into an SVL™ system | |
Tubing from 4 to 32.8 mm |
Silicone Rubber sheathed with PTFE | |
Phenolic | |
10 Pack |