missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Swine Diet, Refined, Powder
Swine diet. Contains casein, lard, special salt mix and special MP vitamin fortification.
Brand: MP Biomedicals 0296028310
This item is not returnable.
View return policy
Description
- Swine diet
- Contains casein, lard, special salt mix and special MP Bio vitamin fortification
Specifications
Autoclavable | |
Single-use | |
10 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction