missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Swisslon XT™ Premium Quality Barrier Matting, Granite
Click to view available options
Length (Metric):
90 cm
120 cm
150 cm
180 cm
240 cm
Unit Size:
Each
Description
- Premium quality barrier matting designed to remove walked-in moisture and finer dirt particles in large indoor entrance areas, including wall-to-wall applications
- Our redesigned classic barrier mat, known for its softer yarns, has been enhanced with a mono-filament to offer additional scraping and provide excellent cleaning and absorbing
- The new tri-color grit pattern provides outstanding dirt-hiding characteristics
- Great ability to retain moisture (<58 liters per m²) and scrape debris from foot traffic while maintaining its great looking appearance for the longest time
- A dense heavyweight vinyl backing ensures longevity
Specifications
Specifications
| Dimensions (L x W) | 180 x 120 cm |
| Color | Granite |
| Length (English) | 71 in. |
| Length (Metric) | 180 cm |
| Material | Polyamide 6.0 Yarns |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 120 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction