missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ÖGUSSA Tall Form Platinum Crucibles without Lid
Click to view available options
Capacity (Metric):
20 mL
40 mL
Diameter (Metric) Outer:
30mm
40mm
Height (Metric):
35mm
45mm
Description:
Mass tolerance: 17g
Mass tolerance: 30g
Unit Size:
Each
Description
- Mass tolerance: ± 0.5kg
- Process temperature 1,200°C
- Maximum temperature: 1,400°C (for 10min)
Specifications
Specifications
| Description | Mass tolerance: 17g |
| Material | Platinum |
| Quantity | 1Each |
| Capacity (Metric) | 20 mL |
| Diameter (Metric) Outer | 30mm |
| Height (Metric) | 35mm |
| Product Type | Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction