missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers
Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive.
Brand: Thermo Scientific™ 50101688
This item is not returnable.
View return policy
Description
Perform powerful resonance shaking up to 8500rpm with Thermo Scientific™ Teleshake 1536-8 Magnetic Microtiter Plate Shakers, which feature a wear-free magnetic drive. They are remote controlled for integrated shaking applications, and are suited for 1536- and 384-well microtiter plates.
- Remote controlled
- Powerful resonance shaking up to 8500rpm
- Acceleration up to 40×G in the resonance range with a minimum of moved masses which translates into little transference of vibrations onto the respective installation areas
- The Teleshake 1536 LIFT raises the microplate by 8mm
- Easy integration in robotic systems and platform due to small footprint
- Simultanious control of up to 14 shakers via RS-232 interface
- Rapid, ultra-quiet shaking at up to 40×G in the resonance range
- Adjustable amplitude from 0.1 to 1 mm
- Available with 6- or 8-position fixing angles Integrated threads and drilled holes for assembling on robot workbenches
- Electromechanical mechanism locks down microplates safely
- The Teleshake 1536 LIFT offers a lift function to raise the microplate by 8mm to sensure compatibility with common robotic plate handlers

Specifications
4000 to 8500 rpm | |
5°C to 40°C | |
Shaker | |
EU Plug | |
5 cm | |
80% at 5°C to 40°C |
230 V | |
0.1 to 1 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
2 in. | |
Teleshake 1536-LIFT | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction