missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tin(II) Chloride Solution, Chem Lab™
Click to view available options
Quantity:
100 mL
Specifications
Melting Point | -25°C |
Color | Colorless |
pH | <1 |
Physical Form | Liquid |
Quantity | 100 mL |
Solubility Information | Soluble in Water |
Concentration or Composition (by Analyte or Components) | 235g Sn/l HCl 37% |
Density | 1.35g/mL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'