missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products™ Tissue Culture and Centrifuge Tube Racks
Manufactured from polypropylene for strength and durability. TPP™ Tissue Culture and Centrifuge Tube Racks are collapsible, allowing for space saving when not in use and are suitable for tubes sized 5 mL to 50 mL.
4.45 EUR
Specifications
Product Type | Collapsible |
---|---|
Autoclavable | Autoclavable |
Color | Yellow |
Material | Polypropylene |
Sterility | Non-sterile |
Description
Manufactured from polypropylene for strength and durability. TPP™ Tissue Culture and Centrifuge Tube Racks are collapsible, allowing for space saving when not in use and are suitable for tubes sized 5 mL to 50 mL.
- Alphanumeric coding for easy identification
- Can be disassembled and stored for space saving
- Transparent top deck for TPP™ 99018
- TPP™ 99018 includes anti-slip protection for use with TPP™ 91243, 10 mL tissue culture flat tube
- TPP™ 99018 suitable for 15 mL and 5 mL centrifuge tubes or 10 mL tissue culture tubes
- TPP™ 99019 suitable for 15 mL or 50 mL centrifuge tubes
- Autoclavable
Specifications
Collapsible | |
Yellow | |
Non-sterile |
Autoclavable | |
Polypropylene |