missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Tote Caddy
Tote Caddy is highly durable and suitable for universal use.
29.25 EUR
Specifications
Height (Metric) | 205 mm |
---|---|
Length (Metric) | 385 mm |
Material | HDPE |
Type | Utility Tray |
Width (Metric) | 255 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17928481
|
Gilac™
G161428 |
Yellow |
29.25 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17918971
|
Gilac™
G161438 |
Orange |
29.25 EUR
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Highly durable.
- Suitable for universal use.
- Tote caddy can be used with 1 or 2 compartments.
Specifications
205 mm | |
HDPE | |
255 mm | |
15.2 in. | |
10 in. |
385 mm | |
Utility Tray | |
2 long compartments | |
8.1 in. | |
Not Autoclavable |