Learn More
Masterflex™ Translucent FEP Tubing
Cole-Parmer Translucent FEP Tubing, Diameter Inner: 4.8 mm, Autoclavable: Autoclavable, Certifications/Compliance: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility, Diameter Outer: 6.4 mm, Max. Operating Temperature: 205 deg.C
Brand: Masterflex™ 06406-66
Additional Details : Weight : 0.31000kg
Description
Cole-Parmer Translucent FEP Tubing, Diameter Inner: 4.8 mm, Autoclavable: Autoclavable, Certifications/Compliance: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility, Diameter Outer: 6.4 mm, Max. Operating Temperature: 205 deg.C
Specifications
Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility | |
4.8 mm | |
6.4 mm | |
0.8 mm | |
-270°C | |
Translucent | |
205°C |
Autoclavable | |
FEP | |
7.62 mm | |
Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications, for the transfer of high-temperature or highly corrosive materials, also good for high-purity work | |
1 Pack | |
209 psi |