missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Cast Iron Support Stand Bases
Click to view available options
Size:
5.98 in. O.D.
Shape:
Tripod
Unit Size:
Each
Description
- Constructed with a black enamel finish for chemical resistance and durability
- Base features a built-in support rod holder with locking knob that accepts a 0.51 in. (13mm) dia. support rod
- Support rods are not included
Specifications
Specifications
| Material | Cast Iron |
| Length (English) Base | 14.75 in. |
| Diameter (English) Outer | 0.51 in. |
| Diameter (Metric) Outer | 15.2 cm |
| Product Type | Support Stand Base |
| Shape | Tripod |
| Size | 5.98 in. O.D. |
| Finish | Black Enamel |
| For Use With (Application) | Standard and heavy duty support stand |
| Quantity | Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction