missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Lab-Frame Kits and Rods
Click to view available options
Size:
60 in. L
72 in. L
Material:
Stainless Steel
Product Type:
Lab Frame Rod
Lab Frame Rod, Chamfered Ends
Unit Size:
Each
Description
Lab-Frame Kits
- Available in heavy-duty, extra large, large, medium, and small
Heavy-duty lab frame
- Designed for intense work like pilot plant setups
- Freestanding unit
- Dimensions: 48 x 72 in. (121.9 x 182.9cm)
- Outside frame is made of lightweight steel
- Interior lattice is comprised of lab frame rods and horizontal channel connectors
- One end accommodates the rod, other end fits into channel and locks tightly with a bolt
- On loosening bolt, connector slides easily along the channel track allowing for simple lattice adjustment
- Apparatus is supported by sturdy, counter-weighted cast iron feet that can be bolted to floor
Extra-large lab frame
- Equipped for horizontal or vertical use
- Measures 48 x 72 in. (121.9 x 182.9cm)
Large lab frame
- Accommodates complex glassware setups
- Measures 48 x 48 in. (121.9 x 121.9cm)
- Base is 18 in. (46cm) wide and can be mounted on floor for additional stability
Medium lab frame
- Convenient distillation or general setup
- Frame can be assembled in two ways: 24H x 48 in. L (61 x 121.9cm) horizontally or 48H x 24 in. L (121.9 x 61cm) vertically
Small lab frame
- Ideal for small set-ups and limited spaces
- Measures 24 x 24 in. (61 x 61cm)
- Can be permanently mounted to the bench top
Lab-frame rods
- Chamfered ends for smooth fit
- Available in standard lengths from 1.61 in. (4.1cm) to 96 in. (243.8cm)
- Diameter: 0.51 in. (1.3cm)
Lab-frame foot
- Used for mounting lattice permanently to floors, walls or bench tops
- Equipped with three screws
- Low profile design
- Maximum rod size: 0.51 in. (1.3cm)
Specifications
Specifications
| Material | Stainless Steel |
| Length (English) | 72 in. |
| Length (Metric) | 182.9 cm |
| Diameter (English) Inner | 0.51 in. |
| Diameter (Metric) Inner | 1.3 cm |
| Product Type | Lab Frame Rod, Chamfered Ends |
| Size | 72 in. L |
| For Use With (Equipment) | Troemner Talboys |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction