missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Tryptophan Deficient Diet, Modified, Semi-purified, Powder
Semi-purified Trytophan deficient diet. Powdered form.
Brand: MP Biomedicals 0296035120
This item is not returnable.
View return policy
Description
Tryptophan deficient diet containing casein hyrdolysate, amino acids and AIN-76 mineral mix.Specifications
Not Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.