missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Turb™ Laboratory Turbidity Meters
Click to view available options
Light Source:
Infrared LED
Tungsten
Unit Size:
Each
Description
- Automatic calibration type for laboratory turbidity meters
- Accuracy of ±2% of value NTU, ±0.01 NTU, ±5% of value NTU, ±10% of value NTU
- Includes two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard
- For comparative measurements, the current and previous values are shown on the two-line display
- Resolution of 0.0001 NTU from 0.0001 to 9.9999 , 0.001 NTU from 10.000 to 99.999, 0.01 NTU from 100.00 to 999.99, 0.1 NTU from 1000.0 to 9999.9
Specifications
Specifications
| Type | Laboratory Turbidity Meter |
| Light Source | Tungsten |
| Display Type | LCD |
| Response Time | <6 sec. |
| Calibration Type | Automatic |
| Includes | Two 28 x 70mm round cuvettes with 25mL sample volume and four calibration standard |
| Sample Size | 25 mL |
| For Use With (Application) | For comparative measurements, the current and previous values are shown on the two-line display |
| Accuracy | ±2% of value NTU, ±0.01 NTU, ±5% of value NTU, ±10% of value NTU |
| Resolution | 0.0001 NTU from 0.0001 to 9.9999 , 0.001 NTU from 10.000 to 99.999, 0.01 NTU from 100.00 to 999.99, 0.1 NTU from 1000.0 to 9999.9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction