missing translation for 'onlineSavingsMsg'
Learn More

Skytec TX530 Disposable Latex-Free Nitrile Gloves

Catalog Number 17842184
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

TX530 Disposable Latex-Free Nitrile Gloves are premium performance, powder-free, extended cuff, nitrile, single-use disposable gloves. Dual certified (Industrial and Medical), extremely strong and higher chemical and puncture resistance than regular nitrile disposables.

  • 100% premium quality nitrile
  • Palm thickness 0.12 mm (5 mil)
  • High resistance to penetration and projections of many chemicals
  • Extended cuff (300 mm length) to protect the forearm
  • Chlorinated inside to offer increased comfort and reduce friction when donning
  • Powder-free, latex-free, non-sterile, AQL 1.5
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Anti-static properties due to inherent anti-static properties of nitrile
Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN374
Chlorinated Yes
Applications Healthcare, Industrial, Laboratory
Color Green
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Size 7, Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'