missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ A-60-G
Chemical Dispensing Tubing engineered to outperform neoprene, EPDM, and other general-purpose tubing used in peristaltic pumps.
59.40 EUR - 86.70 EUR
Specifications
Product Type | Tubing |
---|---|
Autoclavable | Not Autoclavable |
Material | Thermoplastic |
Overall Length (English) | 49.2 in. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
17993521
|
Saint Gobain Life Sciences™
R6002-23 |
4.8 mm | |||||||
17963541
|
Saint Gobain Life Sciences™
R6006-33 |
9.6 mm |
86.70 EUR
15m |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High-performance tubing is resistant to acids and alkali
- Can withstand extreme temperatures from -75°F to +275°F without cracking or deteriorating, even after years of exposure
- Heat sealable and can be joined without fittings for easy installation
- Available in standard vacuum sizes that will withstand a full vacuum (29.9 mm Hg) at 73°F
- Ideal resistance to weathering and abrasion
- High flexural fatigue resistance
- Low gas permeability versus rubber tubing
- Ozone (300 pphm) and UV light resistant
- Applications include: soap and disinfectant dispensing, cleaning chemical transfer, caustic chemical dispensing, plating and etching chemicals, glass and window wash systems, vacuum pumps
Specifications
Tubing | |
Thermoplastic | |
15 m | |
Black | |
Flexible | |
135°C |
Not Autoclavable | |
49.2 in. | |
High-performance Chemical Dispensing | |
61 (Shore A) | |
275°F |